Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Black 6000 Series Thermal Transfer Printer Ribbons

Catalog No. 19104625 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
0.8 in.
3.27 in.
4.33 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-104-625 3.27 in.
19-104-631 4.33 in.
19-104-634 0.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-104-625 Supplier Brady™ Supplier No. R6002PC
Add to Cart
Add to Cart

Designed for clean room applications. Brady™ Black 6000 Series Thermal Transfer Printer Ribbons have ribbon core inside diameter of 1 in. (25.40 mm), ink side out.

  • Plastic ribbon core
  • Resin formulation

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Brady Label Printers
Material Polyester
Length (English) 984 ft.
Width (English) 3.27 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.