Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Black 6400 Series Thermal Transfer Printer Ribbons

Catalog No. 22500501 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
242 ft.
360 ft.
984 ft.
Width (English):
1.57 in.
3.27 in.
4 in.
Diameter (English):
0.5 in.
1 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English) Diameter (English)
22-500-501 360 ft. 4 in. 0.5 in.
22-500-500 984 ft. 1.57 in. 1 in.
22-500-556 242 ft. 4 in. 0.5 in.
22-500-502 984 ft. 3.27 in. 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-500-501 Supplier Brady™ Supplier No. R6401
Add to Cart
Add to Cart

High-density ribbons with excellent solvent resistance, high heat resistance and super scratch resistance

Printer Compatibility:

  • BBP81
  • Brady BBP11
  • Brady 200MVP Plus
  • Brady 2461
  • Brady 300MVP Plus
  • Brady 300X-Plus II
  • Brady 3481
  • Brady 360X-Plus II
  • Brady 600X-Plus II
  • Brady 6441
  • PAM 3000
  • Tagus T200
  • Tagus T300

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Brady 1024, Brady 1244, Brady 1344
Material Resin
Length (English) 360 ft.
Width (English) 4 in.
Length (Metric) 109.7 m
Diameter (English) 0.5 in.
Diameter (Metric) 1.27 cm
Format Ribbon
For Use With (Application) Solvent resistance, high heat resistance and super scratch resistance
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.