Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Black Dragon™ Zero BD-1000-NPF Nitrile Gloves

Catalog No. 19045907 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-045-907 Medium
19-045-905 X-Small
19-045-906 Small
19-045-908 Large
19-045-909 X-Large
19-045-910 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-045-907 Supplier Ansell Supplier No. BD1002NPF
  • $43.95
    $25.65 / Pack of 100

    Save $18.30

    42% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $382.00
    $233.65 / Case of 10 PK

    Save $148.35

    39% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Black, powder free nitrile examination glove that masks stains and features textured fingertips to provide a secure grip.

  • Tough, durable nitrile
  • Black color masks stains and provides a backdrop for powders, solvents and other work elements
  • Textured fingertips provide secure grip on tools
  • Recommended industries include healthcare, automotive and the automotive aftermarket
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN ISO 13485:2012
Chemotherapeutic Rated No
Applications Industrial, Healthcare
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
Thickness (English) 3.5 mil
Thickness (Metric) 0.09 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model BD-1002-NPF
Quantity 1000/Cs.
Series MICROFLEX™ Black Dragon™ Zero BD-1000-NPF
Tensile Strength 33 MPa
Length (English) 9.6 in.
Length (Metric) 24.38 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.