Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AMMEX™ Professional Nitrile Exam Disposable Gloves
GREENER_CHOICE

Catalog No. 19227008
Click to view available options
Size:
Small
Medium
Large
X-Large
Color:
Black
Blue
Indigo
This item is not returnable. View return policy

Catalog No. 19-227-008

Supplier: AMMEX™ Professional AINPF48100

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nitrile gloves with textured fingertips are dependable, durable and comfortable. Available in three different colors.

  • Strong barrier protection
  • Available colors include black, blue or indigo
  • Textured fingertips and a micro-roughened surface increase grip
  • Chlorinated
  • Applications:
    • Medical, Dental, Veterinary
    • Laboratory, Biotech
    • Public Safety, Secrurity
    • Tattoo

Specifications

Applications Healthcare, Laboratory
AQL 1.5
Color Indigo
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Size X-Large
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Model AINPF48100
Series AINPF
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.