Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AMMEX™ Professional Nitrile Exam Disposable Gloves

Catalog No. 501712945
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Color:
Black
Blue
Indigo
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
50-171-2945 Large Black
19-227-000 Medium Black
19-227-009 Small Blue
19-227-010 Medium Blue
19-227-011 Large Blue
19-227-012 X-Large Blue
19-227-005 Small Indigo
19-227-006 Medium Indigo
19-227-007 Large Indigo
19-227-008 X-Large Indigo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 50-171-2945 Supplier AMMEX™ Professional Supplier No. ABNPF46100/DEL
This item is not returnable. View return policy

Nitrile gloves with textured fingertips are dependable, durable and comfortable. Available in three different colors.

  • Strong barrier protection
  • Available colors include black, blue or indigo
  • Textured fingertips and a micro-roughened surface increase grip
  • Chlorinated
  • Applications:
    • Medical, Dental, Veterinary
    • Laboratory, Biotech
    • Public Safety, Secrurity
    • Tattoo

Specifications

Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model ABNPF46100
Quantity 100/Box
Series ABNPF
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.