Learn More
Qorpak™ Black Phenolic 0.030 Solid Polyethylene Lined Caps
Description
Ideal for nail polish remover and higher concentration acids and alkalis. Qorpak™ Black Phenolic 0.030 Solid Polyethylene Lined Caps offer good chemical resistance and low moisture vapor transmission rate.
- Paperless composition avoids contamination from fiber or paper particles
- For non-oil products filled at room temperature
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 280 |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Liner Material | Polyethylene |
| Neck Finish | 89-400 |
| Disposable | Reusable |
| Product Type | Lined Cap (Smooth) |
| For Use With (Equipment) | Wide mouth bottle |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.