Learn More
Qorpak™ Black Phenolic F217 and PTFE Lined Caps
Description
- Adherence consistency to close dimensional tolerances
- Resist from chemical attacks at room temperature
- Provide resilient tight seal with low moisture transmission rate
- Available in ribbed or smooth style
- Available in bagged or bulk packaging
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 840 |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Liner Material | F217, PTFE |
| Neck Finish | 38-430 |
| Disposable | Reusable |
| Product Type | Lined Cap (Ribbed) |
| For Use With (Equipment) | Bottle |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.