Learn More
Qorpak™ Black Phenolic PolyCone Lined Caps
Description
- Molded liner around the sealing areas eliminates leakage, evaporation, contamination, binding and backing off
- Available in ribbed style
- Available in bulk/bagged packaging
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 1600 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Liner Material | Polycone |
| Neck Finish | 38-400 |
| Disposable | Reusable |
| Product Type | Lined Cap (Ribbed) |
| For Use With (Equipment) | Wide mouth bottle |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.