Learn More
Qorpak™ Black Phenolic Pulp/Aluminum Foil Lined Caps
Description
- Closure liners free of odor and taste
- Used for organic solvents, chrome cleaners, brake fluids and mineral oils
- Neck finish for narrow bottles is 425 GPI and 400 for wider
- Available as ribbed style
- Available in bulk/bagged packaging
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 576 Cs. |
| No. per Pack | 12/Pk. |
| Packaging | Bagged |
| Sterility | Non-sterile |
| Liner Material | Pulp/Aluminum Foil |
| Neck Finish | 24-400 |
| Disposable | Reusable |
| Product Type | Lined Cap (Smooth) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.