Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Black Phenolic Pulp/Vinyl Lined Caps

Catalog No. 02991138
Change view
Click to view available options
Neck Finish:
13-425
15-425
20-400
22-400
24-400
24-410
28-400
33-400
38-400
43-400
48-400
53-400
58-400
63-400
70-400
8-425
89-400
Product Type:
Lined Cap (Ribbed)
Lined Cap (Smooth)
No. per Case:
13500 Cs.
1400 Cs.
144 Cs.
2160 Cs.
2200 Cs.
24000 Cs.
288 Cs.
3000 Cs.
4000 Cs.
4600 Cs.
4800 Cs.
576 Cs.
Packaging:
Bagged
Bulk
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish Product Type No. per Case Packaging
02-991-138 20-400 Lined Cap (Smooth) 4800 Cs. Bulk
02-993-317 33-400 Lined Cap (Smooth) 576 Cs. Bagged
02-991-264 28-400 Lined Cap (Smooth) 3000 Cs. Bulk
02-991-176 38-400 Lined Cap (Smooth) 2160 Cs. Bulk
02-991-341 8-425 Lined Cap (Ribbed) 24000 Cs. Bulk
02-993-330 58-400 Lined Cap (Smooth) 288 Cs. Bagged
02-993-331 53-400 Lined Cap (Smooth) 288 Cs. Bagged
02-993-345 63-400 Lined Cap (Smooth) 288 Cs. Bagged
02-993-336 43-400 Lined Cap (Smooth) 576 Cs. Bagged
02-991-166 48-400 Lined Cap (Smooth) 1400 Cs. Bulk
02-993-369 89-400 Lined Cap (Smooth) 144 Cs. Bagged
02-993-297 24-400 Lined Cap (Smooth) 576 Cs. Bagged
02-993-310 28-400 Lined Cap (Smooth) 576 Cs. Bagged
02-993-289 8-425 Lined Cap (Ribbed) 576 Cs. Bagged
02-991-434 22-400 Lined Cap (Smooth) 4600 Cs. Bulk
02-991-340 24-400 Lined Cap (Smooth) 4000 Cs. Bulk
02-993-315 38-400 Lined Cap (Smooth) 576 Cs. Bagged
02-993-303 24-410 Lined Cap (Smooth) 576 Cs. Bagged
02-993-285 22-400 Lined Cap (Smooth) 576 Cs. Bagged
02-991-263 24-410 Lined Cap (Smooth) 2200 Cs. Bulk
02-991-261 13-425 Lined Cap (Ribbed) 13500 Cs. Bulk
02-993-375 70-400 Lined Cap (Smooth) 144 Cs. Bagged
02-993-298 20-400 Lined Cap (Smooth) 576 Cs. Bagged
02-993-282 15-425 Lined Cap (Ribbed) 576 Cs. Bagged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 02-991-138 Supplier Qorpak™ Supplier No. CAP00147
Add to Cart
Add to Cart

Used for food, beverage, medical and chemical applications packed at <120°F. Qorpak™ Black Phenolic Pulp/Vinyl Lined Caps are ideal for general use.

  • HDPE coated paper liner
  • Used for mild acids, alkalis, solvents, alcohols, oils and aqueous products
  • Not recommended for active hydrocarbons or bleaches
  • Available in smooth and ribbed style
  • Available as bulk/bagged packaging

Specifications

Color Black
Material Phenolic Resin
No. per Case 4800 Cs.
Packaging Bulk
Sterility Non-sterile
Liner Material Pulp/Vinyl
Neck Finish 20-400
Disposable Reusable
Product Type Lined Cap (Smooth)
For Use With (Equipment) Wide mouth bottle
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.