Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Stoppers and Closures
- Bottle Caps
- Qorpak™ Black Phenolic Pulp/Vinyl Lined Caps
Qorpak™ Black Phenolic Pulp/Vinyl Lined Caps
Catalog No. 02993331
Change view
Click to view available options
Neck Finish:
13-425
15-425
20-400
22-400
24-400
24-410
28-400
33-400
38-400
43-400
48-400
53-400
58-400
63-400
70-400
8-425
89-400
Product Type:
Lined Cap (Ribbed)
Lined Cap (Smooth)
No. per Case:
13500 Cs.
1400 Cs.
144 Cs.
2160 Cs.
2200 Cs.
24000 Cs.
288 Cs.
3000 Cs.
4000 Cs.
4600 Cs.
4800 Cs.
576 Cs.
Packaging:
Bagged
Bulk
24 product options available for selection
| Catalog No. | Neck Finish | Product Type | No. per Case | Packaging |
|---|---|---|---|---|
| 02-993-331 | 53-400 | Lined Cap (Smooth) | 288 Cs. | Bagged |
| 02-993-317 | 33-400 | Lined Cap (Smooth) | 576 Cs. | Bagged |
| 02-991-264 | 28-400 | Lined Cap (Smooth) | 3000 Cs. | Bulk |
| 02-991-176 | 38-400 | Lined Cap (Smooth) | 2160 Cs. | Bulk |
| 02-991-341 | 8-425 | Lined Cap (Ribbed) | 24000 Cs. | Bulk |
| 02-993-330 | 58-400 | Lined Cap (Smooth) | 288 Cs. | Bagged |
| 02-991-138 | 20-400 | Lined Cap (Smooth) | 4800 Cs. | Bulk |
| 02-993-345 | 63-400 | Lined Cap (Smooth) | 288 Cs. | Bagged |
| 02-993-336 | 43-400 | Lined Cap (Smooth) | 576 Cs. | Bagged |
| 02-991-166 | 48-400 | Lined Cap (Smooth) | 1400 Cs. | Bulk |
| 02-993-369 | 89-400 | Lined Cap (Smooth) | 144 Cs. | Bagged |
| 02-993-297 | 24-400 | Lined Cap (Smooth) | 576 Cs. | Bagged |
| 02-993-310 | 28-400 | Lined Cap (Smooth) | 576 Cs. | Bagged |
| 02-993-289 | 8-425 | Lined Cap (Ribbed) | 576 Cs. | Bagged |
| 02-991-434 | 22-400 | Lined Cap (Smooth) | 4600 Cs. | Bulk |
| 02-991-340 | 24-400 | Lined Cap (Smooth) | 4000 Cs. | Bulk |
| 02-993-315 | 38-400 | Lined Cap (Smooth) | 576 Cs. | Bagged |
| 02-993-303 | 24-410 | Lined Cap (Smooth) | 576 Cs. | Bagged |
| 02-993-285 | 22-400 | Lined Cap (Smooth) | 576 Cs. | Bagged |
| 02-991-263 | 24-410 | Lined Cap (Smooth) | 2200 Cs. | Bulk |
| 02-991-261 | 13-425 | Lined Cap (Ribbed) | 13500 Cs. | Bulk |
| 02-993-375 | 70-400 | Lined Cap (Smooth) | 144 Cs. | Bagged |
| 02-993-298 | 20-400 | Lined Cap (Smooth) | 576 Cs. | Bagged |
| 02-993-282 | 15-425 | Lined Cap (Ribbed) | 576 Cs. | Bagged |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
Description
- HDPE coated paper liner
- Used for mild acids, alkalis, solvents, alcohols, oils and aqueous products
- Not recommended for active hydrocarbons or bleaches
- Available in smooth and ribbed style
- Available as bulk/bagged packaging
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 288 Cs. |
| No. per Pack | 12/Pk. |
| Packaging | Bagged |
| Sterility | Non-sterile |
| Liner Material | Pulp/Vinyl |
| Neck Finish | 53-400 |
| Disposable | Reusable |
| Product Type | Lined Cap (Smooth) |
| For Use With (Equipment) | Wide mouth bottle |
| Autoclavable | Not Autoclavable |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?