Learn More
Qorpak™ Black Phenolic Rubber Lined Caps
Description
- Liner exhibit resiliency
- Resistant to moisture vapor
- Provides consistent adherence to close dimensional tolerance
- Available in ribbed and smooth style
- Available as bulk/bagged packaging
Compliance
FDA 21 CFR177.2600
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 576 Cs. |
| No. per Pack | 12/Pk. |
| Packaging | Bagged |
| Sterility | Non-sterile |
| Liner Material | Rubber |
| Neck Finish | 24-414 |
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.