Learn More
PIP Black PVC Full Safety Steel Toe and Midsole Boot
Shop All Protective Industrial Products Inc. ProductsDescription
- 100% waterproof protection.
- Flexible steel puncture resistant mid-sole reducing risks from sharp objects
- Lightweight Durable/up to 25% lighter than classic PVC boots
- Energy absorbing Bay-Loc tread adds all day comfort
- Less toe spring allows for more surface contact for improved channeling of water for better traction/slip resistance and comfort
- Tougher outsole for good abrasion resistance
- Flexible upper material stays supple in cold temperatures to make walking easier
- Mid-Sole is designed to utilize additional material in the standard area of the shank providing increased support and comfort
- Lower profile 'kick off' ledge on back of boots
- Meets ASTM F3445-21 for Slip Resistance
- Meets ASTM F2413-11 M I/75 C/75 PR EH
- CSA Z195-14 PR
- Made in the USA
- Prop 65 Compliant
- Resistant to certain acids and alkalies, fats, oils hydrocarbons and other chemicals
Specifications
Specifications
| Color | Black |
| Material | PVC |
| Size | 6 |
| Toe Material | Steel |
| Gender | Unisex |
| Waterproof | Yes |
| Product Type | Safety Boot |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.