Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP Black PVC Full Safety Steel Toe and Midsole Boot
Steel Toe Full Safety Waterproof PVC Boot w/Steel Mid-Sole. Pre-Formed Insole. ASTM F2413. Made in USA.
Supplier: PIP 383820/10
Description
- 100% waterproof protection.
- Flexible steel puncture resistant mid-sole reducing risks from sharp objects
- Lightweight Durable/up to 25% lighter than classic PVC boots
- Energy absorbing Bay-Loc tread adds all day comfort
- Less toe spring allows for more surface contact for improved channeling of water for better traction/slip resistance and comfort
- Tougher outsole for good abrasion resistance
- Flexible upper material stays supple in cold temperatures to make walking easier
- Mid-Sole is designed to utilize additional material in the standard area of the shank providing increased support and comfort
- Lower profile 'kick off' ledge on back of boots
- Meets ASTM F3445-21 for Slip Resistance
- Meets ASTM F2413-11 M I/75 C/75 PR EH
- CSA Z195-14 PR
- Made in the USA
- Prop 65 Compliant
- Resistant to certain acids and alkalies, fats, oils hydrocarbons and other chemicals
Specifications
Black | |
10 | |
Unisex | |
Safety Boot |
PVC | |
Steel | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction