Learn More
Description
- Lightweight polyester solid material on front, mesh material on back
- 2 in. silver reflective material with 4 in. contrasting color trim
- Clear front pocket
- 8 pockets: 5 outside, 3 inside
- Badge/Microphone tabs located 3 in. below each shoulder seam
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015 Type 0 Class 1 Not FR |
| Color | Black |
| Size | 3X-Large |
| Material | Polyester |
| Tape Type | Generic Silver Reflective |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.