Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Black Rubber Apron, X-Small
SCI_ED

Catalog No. S27424 Shop All Eisco Products
Change view
Click to view available options
Size:
X-Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S27424 X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S27424 Supplier Eisco™ Supplier No. RBAPXS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simple black rubber apron that is perfect to protect clothes from splashes during science lab activities, washing dishes, crafts or other similar activities. Easily slips over head and ties around the back. Extra small size is suitable for children.

  • Simple black rubber apron for labs, dishwashing, or crafts
  • Protects clothes from water and chemical splashes
  • Fits around neck, ties in back
  • Size: extra small (15 in. width, 22 in. length)
  • Suitable for children
  • Contains latex

Specifications

Type Apron
Size X-Small
Material Rubber
Color Black
Disposable Reusable
Closure Type Waist Ties
Sterility Non-sterile
Latex Free No
Dimensions (L x W) 21 x 15 in.
Length (English) 22 in.
Length (Metric) 55.88 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Seam Type Sewn
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.