Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Black Stripper Pad

Catalog No. 17623877 Shop All 3M Products
Change view
Click to view available options
Diameter (Metric):
305 mm
455 mm
559 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
17-623-877 455 mm
17-623-832 305 mm
17-623-879 559 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-623-877 Supplier 3M™ Supplier No. 7000120630
Add to Cart
Add to Cart
This item is not returnable. View return policy

The industry standard against which all other stripping pads are compared. Maintains consistent high performance throughout the life of the pad.

  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
  • Pad is made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Use with rotary or automatic floor machines
  • Low speed 175 to 600 RPM
  • *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Stripping Pads
Color Black
Diameter (English) 18 in.
Diameter (Metric) 455 mm
For Use With (Application) Stripping
For Use With (Equipment) Rotary or Automatic Floor Machines
Material Nylon, Polyester Fibers
Model 7200
Quantity 5/Cs.
Width (English) 18 in.
Width (Metric) 45.72 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.