Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Blacksmith's Sledge Hammer
SDP

Catalog No. 17777013 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Weight (English):
2 lb.
2.5 lb.
2.75 lb.
3 lb.
4 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-777-013 3 lb.
17-777-010 2 lb.
17-777-011 2.5 lb.
17-777-012 2.75 lb.
17-777-014 4 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-777-013 Supplier Ampco Safety Tools Supplier No. H172FG
Add to Cart
Add to Cart

Ampco Safety Tools Blacksmith's Sledge Hammer is non-sparking, non-magnetic and corrosion resistant

Made in USA

Certifications

FM Approved

Warranty and Services

Lifetime Warranty with proper use. If a tool breaks or fails to perform under normal use aor service, it will be repaired or eplaced at no charge - exceptions include defects resulting from misuse, abuse or normal service wear.

Specifications

For Use With (Equipment) Electronics, batteries, MRI, and precision magnetic equipment
Length (Metric) 279.4 mm
Material Aluminum Bronze
Color Bronze
For Use With (Application) Non-Sparking, Non-Magnetic, Corrosion Resistant Applications; Flammable or combustible vapors, liquids, dusts or residues; Corrosive environments like laboratories, acid, salt water and chemical processing
No. per Pack 1 Ea.
Weight (English) 3 lb.
Weight (Metric) 1495 g
Width (Metric) 130.17 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.