Learn More
Description
- Polyester tags provide identification solutions for almost any environment
- Meet OSHA's 50 lb. pull requirement
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor or outdoor use
- Tags are abrasion and chemical resistant
Specifications
Specifications
| Quantity | 25/Pk. |
| Certifications/Compliance | OSHA 1910.145 |
| Color | Yellow |
| Material | Polyester |
| Includes | (25) nylon fasteners |
| Shape | Rectangle |
| Temperature Range (English) | -40°F to 212°F |
| Dimensions (L x W) | 3 x 5.75 in. |
| Label Type | Not laminated |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.