Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Blank Manila Tags

Catalog No. 19112963 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1.375 x 2.75 in.
1.625 x 3.25 in.
2.125 x 4.25 in.
2.375 x 4.75 in.
3.125 x 6.25 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-963 1.625 x 3.25 in.
19-112-962 1.375 x 2.75 in.
19-112-965 2.375 x 4.75 in.
19-112-966 3.125 x 6.25 in.
19-112-964 2.125 x 4.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-112-963 Supplier Brady™ Supplier No. 102041
Add to Cart
Add to Cart

Identify facility equipment to your exact specifications. The Brady™ Blank Manila Tags are durable one-sided tags with a write-on area that accepts most marking pens.

  • Heavy duty paper tags are made of a durable cardstock material
  • They provide an economical and convenient way to ID equipment or areas of your facility
  • Paper grommet prevents tearing from the point of attachment
  • Tag includes a write-on area that accepts most marking pens
  • Tags are appropriate for indoor use

Specifications

Quantity 1000/Pk.
Color Manila
Material Cardstock
Shape Rectangle
Dimensions (L x W) 1.625 x 3.25 in.
Label Type Not laminated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.