Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Blender Bag

Catalog No. 22043037 Shop All Globe Scientific Products
Change view
Click to view available options
Includes:
Full Filter
Lateral Filter
No Filter
No. per Case:
200/Cs.
500/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes No. per Case
22-043-037 Full Filter 200/Cs.
22-043-035 No Filter 500/Cs.
22-043-036 Lateral Filter 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-043-037 Supplier Globe Scientific Supplier No. 4827
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for the safe containment, mixing, and homogenization of liquid and solid samples

  • Ideal for food testing, pharmaceutical laboratory sample preparation, and microbiological applications
  • Compatible with most paddle blenders
  • Sterile, puncture-resistant, and designed for single use
  • Food safe and available in both filtered and non-filtered options
  • Filtered bags feature a non-woven fabric filter that helps separate solid sample particles from the liquid homogenate, providing a cleaner filtrate for easier pipetting, sampling, and downstream testing
  • Features:
    • Gamma irradiated for sterility
    • Available in non-filtered, lateral-filter, and full-filter configurations
    • Durable, puncture-resistant construction helps reduce the risk of leaks during sample preparation and homogenization
    • Food-safe materials for laboratory sample preparation and microbiological testing
    • Filtered bags feature a non-woven fabric filter that helps separate solid particles from the liquid homogenate for cleaner, easier sampling
    • Compatible with most paddle blenders
    • Designed for single-use applications
  • Material:
    • Non-filter bags: Polyethylene (PE)
    • Lateral-filter and full-filter bags: Nylon/Polyethylene (PE)
    • Filter material: Non-woven fabric
  • Thickness:
    • Non-filter bags: 4 mil
    • Lateral-filter and full-filter bags: 3 mil

Specifications

Autoclavable Not Autoclavable
Closure Type None
Color Natural
Disposable Single-use
Includes Full Filter
Material Polyethylene
Sterility Sterile
No. per Case 200/Cs.
No. per Pack 50/Pk.
Thickness (English) 4 mil
Length (English) 7 in.
Width (English) 12 in.
Product Type Blender Bag
Capacity (Metric) 400 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.