Learn More
Description
- Post measures 38 x 3 in.
- Constructed of Polyethylene Plastic
- Base is a low-profile, 16 in. diameter fillable design with pre-drilled holes to secure to floor
- Snap lock ensures post will not pull out from base when lifted and moved
- Breaks down and stacks for compact storage
- Includes finishing top cap with C-Hooks
- Hang plastic chain (sold separately) post-to-post for continuous line delineators
Specifications
Specifications
| For Use With (Equipment) | Plastic Chain (Sold Separately) |
| Includes | Finishing Top Cap with C-Hooks |
| Material | Polyethylene Plastic |
| Diameter (English) | Base: 16 in. |
| Mounting Type | Floor-standing |
| For Use With (Application) | Barrier Creation |
| Height (English) | 38 in. |
| Width (English) | 3 in. |
| Color | Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.