Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Blood Bank Refrigerator
GREENER_CHOICESDP

Catalog No. 22651389 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
23 cu. ft.
49 cu. ft.
Door Style:
Solid Swing
Solid Swing with Chart Recorder
Swing Glass
Swing Glass with Chart Recorder
No. of Doors:
1
2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Door Style No. of Doors
22-651-389 23 cu. ft. Swing Glass 1
22-651-390 23 cu. ft. Swing Glass with Chart Recorder 1
22-651-391 23 cu. ft. Solid Swing 1
22-651-392 23 cu. ft. Solid Swing with Chart Recorder 1
22-651-393 49 cu. ft. Swing Glass 2
22-651-394 49 cu. ft. Swing Glass with Chart Recorder 2
22-651-395 49 cu. ft. Solid Swing 2
22-651-396 49 cu. ft. Solid Swing with Chart Recorder 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-651-389 Supplier Corepoint Scientific™ Supplier No. NSBR231WSG/0
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

This Blood Bank Refrigerator is engineered to provide quality storage and maximum protection for life-saving blood. In compliance with the requirements set forth by AABB for the refrigerated cold storage of blood-based products and in accordance with FDA listed Class II medical devices.

  • Optimal temperature control with PID microprocessor
  • Smart controller
  • EPA SNAP compliant refrigerants
  • Full array of alarms
  • LED interior lighting
  • Stainless steel interiors
  • Sliding drawers
  • Probe access port

Specifications

Type Blood Refrigerator
Capacity (English) 23 cu. ft.
Capacity (Metric) 651 L
Temperature Range 1°C to 10°C
Temperature Sensor PID Microprocessor
Refrigerant Natural Hydrocarbon Refrigerant
Door Style Swing Glass
No. of Doors 1
Drawers 7 Drawers, Optional 8th
Cabinet Material Painted Steel
Exterior Finish Powder-coated Steel
Insulation Urethane
Certifications/Compliance EPA SNAP, FDA, AABB
Style Upright
Display LCD Display
Color White
Condenser Type Fan-forced
Ports Probe Access Port
Warranty 2 Year Warranty for Parts and Labor, 7 Year Warranty for Compressor
Defrost Cycle
Monitoring Options Integrated Alarm Systems
Compressor V-drive
Amperage 3 A
Plug Type NEMA 5-15
Voltage 100/120 V
Holds Blood Bags (400+)
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.