Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Genesis BPS™ Blood Temp 10 (BT10) Temperature Indicator

Catalog No. 22050489 Shop All Globe Scientific Products
Change view
Click to view available options
Max. Temperature (Metric):
10°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Temperature (Metric)
22-050-489 10°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-050-489 Supplier Genesis BPS™ Supplier No. BPS47ZTS202S10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides dependable blood temperature monitoring, giving teams a clear indication when blood products exceed critical handling limits

  • Designed to monitor blood bag temperature exposure during transport, storage, and transfusion workflows
  • One-touch activation supports immediate use without pre-conditioning or complex setup
  • Indicates when blood temperature exceeds 10°C to support compliance-focused handling decisions
  • Self-adhesive, single-use format applies directly to the blood bag for simple workflow integration
  • Supports quality assurance programs for blood banks, hospitals, and transfusion services
  • Helps reduce uncertainty during blood product movement from collection through use

Specifications

Certifications/Compliance AABB Standards, FDA CFR 600.15(a)
Dimensions (L x W x H) 19 x 32 x 2.5 mm
Disposable Single-use
For Use With (Application) Blood Storage and Transportation Temperature Monitoring
Height (Metric) 2.5 mm
Includes 100 Indicators
Length (Metric) 19 mm
Measurement Time Immediate
Model BT10
Product Type Blood Bag Temperature Indicator
Max. Temperature (Metric) 10°C
Temperature Range (Metric) 10°C
Calibrated No
Accuracy ±1°C
Display Irreversible Temperature Indicator
Width (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.