Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Genesis BPS™ Blood Temp 6 (BT6) Temperature Indicator

Catalog No. 22050488 Shop All Globe Scientific Products
Change view
Click to view available options
Max. Temperature (Metric):
6°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Temperature (Metric)
22-050-488 6°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-050-488 Supplier Genesis BPS™ Supplier No. BPS47ZT202D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Helps monitor blood storage and transport conditions with simple, clear temperature assurance for blood banks, hospitals, and laboratory teams

  • Single-use blood temperature indicator designed for quality assurance during storage and transportation
  • Helps staff identify temperature exposure during routine blood handling workflows
  • Simple activation and easy placement support fast, consistent use by operators
  • Compact format works directly with blood bags, coolers, transport containers, and controlled handling processes
  • Supports documentation-driven blood bank procedures where temperature control and product integrity matter
  • Designed for hospitals, blood centers, transfusion services, and clinical laboratories

Specifications

Dimensions (L x W x H) 19 x 32 x 2.5 mm
Disposable Single-use
For Use With (Application) Blood Storage and Transportation Temperature Monitoring
Height (Metric) 2.5 mm
Includes 100 Indicators
Length (Metric) 19 mm
Measurement Time Immediate Monitoring After Activation
Model BT6
Product Type Blood Bag Temperature Indicator
Max. Temperature (Metric) 6°C
Temperature Range (Metric) 6°C
Calibrated No
Accuracy ±1°C
Display Backlit LCD
Width (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.