Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International TN300 Series 9.5 in. Class 100/ISO 5 Blue Nitrile Cleanroom Gloves
GREENER_CHOICESDP

Catalog No. 19170073 Shop All TechNiGlove International Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-170-073 Medium
19-170-071 X-Small
19-170-072 Small
19-170-074 Large
19-170-075 X-Large
19-170-076 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-170-073 Supplier TechNiGlove International Supplier No. TN302B
Add to Cart
Add to Cart
This item is not returnable. View return policy

Blue, powder free nitrile gloves are Class 100 compatible and double bagged for use in controlled environments.

  • Double bagged for use in Controlled Environments
  • Puncture-resistant
  • 100% nitrile, reducing the potential for allergic reactions to natural rubber proteins
  • Nitrile gloves resist a broad range of chemicals where protection from intermittent contact or splash protection is needed

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:2004
Model TN302B
Packaging Type Cleanroom Bagged
Series TN300
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.