Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Blue Absorbent Mat Pad
SDP

Catalog No. 18813378 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
24 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-813-378 24 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-813-378 Supplier New Pig Supplier No. BLU100
  • $118.00
    $93.65 / Case of 100

    Save $24.35

    21% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lightweight, 15 in. x 19 in. (W x L), 100 pads per box.

  • Absorbs most common industrial liquids - oils, coolants, solvents, water and more
  • Perforations allow you to tear off small or large pieces
  • Eco-friendly mat contains 75% recycled fibers
  • Fire retardant for added safety; flame-tested in accordance with ASTM Standard E84-08
  • Mats take on the properties of absorbed liquids

Specifications

Capacity (English) 24 gal.
Capacity (Metric) 90.8 L
Material Cellulose, Polypropylene
Type Universal Absorbent Mat
Disposable Single-use
Weight Capacity Lightweight
Length (English) 20.25 in.
Length (Metric) 51 cm
Width (English) 16.5 in.
Width (Metric) 42 cm
Weight (English) 12 lb.
Weight (Metric) 5.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.