Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Blue Absorbent Sock
SDP

Catalog No. 18366621 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
14.88 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-366-621 14.88 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-621 Supplier PIG™ Supplier No. PIG202
Add to Cart
Add to Cart

Heavyweight absorbent sock filled with vermiculite to form a barrier and prevent spills from spreading.

  • Heavyweight sock that features extra-dense construction to hug floors and stay in place while containing spills
  • Fine-grade vermiculite filler quickly absorbs leaks, drips and spills
  • Stitch-bonded, polypropylene skin resists bursting, reduces dust and holds in liquid
  • Absorbs most common industrial liquids, including oils, water, solvents, coolants etc.
  • Ideal for diking and damming liquids
  • Can be air-dried for reuse when soaked with water
  • 3 in. x 10 ft.
  • Each sock absorbs up to 1.86 gal.
  • 8 socks per box

Specifications

Color Blue
Capacity (English) 14.88 gal.
Capacity (Metric) 56.3 L
Material Vermiculite
Type Absorbent Sock
Disposable Limited-use
Packaging Quantity 8/Cs.
Weight Capacity Medium-weight
Length (English) 10 ft.
Length (Metric) 3 m
Diameter (English) 3 in.
Diameter (Metric) 7.6 cm
Weight (English) 25.83 lb.
Weight (Metric) 11.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.