Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Blue Absorbent Sock
SDP

Catalog No. 18813348 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
32 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-813-348 32 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-813-348 Supplier New Pig Supplier No. PIG217
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Exterior diameter 5 in. x 10 ft. (W x L), each absorbs up to 8 gal., 4 socks per box.

  • Heaviest absorbent sock is filled with vermiculite to form a barrier and prevent spills from spreading.
  • Fine-grade vermiculite filler quickly absorbs leaks, drips and spills;
  • Great for spill response or absorbing machine leaks.
  • Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated.
  • Absorbs most common industrial liquids - oils, water, solvents, coolants and more

Specifications

Capacity (English) 32 gal.
Capacity (Metric) 121.1 L
Material Vermiculite
Type Universal Absorbent Sock
Disposable Single-use
Length (English) 35.25 in.
Length (Metric) 90 cm
Width (English) 19 in.
Width (Metric) 48 cm
Weight (English) 58.36 lb.
Weight (Metric) 26.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.