Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Blue Absorbent Sock
SDP

Catalog No. 18813349 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
20.63 gl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-813-349 20.63 gl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-813-349 Supplier New Pig Supplier No. PIG201
Add to Cart
Add to Cart

Exterior diameter 3 in. x 2 ft. (W x L), each absorbs up to 48 oz., 55 socks per box.

  • Heaviest absorbent sock forms a barrier to prevent spills from spreading
  • Fine-grade vermiculite filler quickly absorbs leaks, drips, and spills
  • Great for spill response or absorbing machine leaks
  • Absorbs most common industrial liquids - oils, water, solvents, coolants and more

Specifications

Capacity (English) 20.63 gl
Capacity (Metric) 78.1 L
Material Vermiculite
Type Universal Absorbent Sock
Disposable Single-use
Length (English) 24.25 in.
Length (Metric) 62 cm
Width (English) 15 in.
Width (Metric) 38 cm
Weight (English) 37.1 lb.
Weight (Metric) 16.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.