Learn More
Description
Includes
Materials for five demonstrations: 250 mL Potassium Hydroxide, 1.0M solution UN1814; 6 mL Methylene Blue Chloride, 1% solution; 5 g Dextrose (Glucose) Powder (5); instructions
- Show how dye (leuco form) turns from colorless in its reduced state to deep blue in its oxidized state
- Initiate reaction by shaking a solution to introduce oxygen from the air into the solutions
- When the mixing stops, the reaction reverses and the solution becomes clear
- Demonstration time: 20 minutes
Specifications
Specifications
| Color | White |
| Grade | 7 to 14 |
| Age | 13 to 20 |
| For Use With (Application) | Demonstrates the process of oxidation |
| Includes | 2 x 25 mL potassium hydroxide, 5 m solution un1814, 1 x 6 mL methylene blue chloride, 1% solution, 5 bags x 5 g dextrose monohydrate (glucose) powder |
| Quantity | 1 |
| Time Range | 20 min. |
| Dimensions (L x W x H) | 4.25 x 4.625 x 5.5 in. |
| Class Size | 5 Demonstrations |
| Product Type | Blue Bottle Reaction Chemical Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
