Learn More
Keystone Cleanroom Products™ Blue Heavy Duty Autoclavable SMS Muff Cover

Description
- Eliminate the need for cutting sheets of sterilization wrapping materials and securing them with autoclave tape and rubber bands
- Cost effective, time saving approach standardizes the equipment preparation process, minimizes particulate generation, while also ensuring good aseptic technique upon removal after sterilization
- Eliminates autoclave tape residue
- Designed for autoclave cycles (121°C to 135°C)
- Creates secondary level of protection during aseptic presentation and setup of equipment
- Hydrophobic and resists tearing and punctures
- Lint-free
- Manufactured and packaged in ISO certified cleanrooms
- Conveniently packaged: 100 covers per heat-sealed and labeled poly bag
- Certificates of Conformance sent with all shipments
- Made in USA
Specifications
Specifications
| Autoclavable | Autoclavable |
| Closure Type | Elastic |
| Color | Light Blue |
| Disposable | Single-use |
| Material | Reinforced Multicoated Plastic |
| Sterility | Non-sterile |
| Temperature Range (Metric) | 121°C to 135°C |
| Length (English) | 1 to 1.75 in. |
| Width (English) | 1 to 1.75 in. |
| Product Type | Round Cover |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.