Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Blue Pharmacy Divider with Tab Face
SDP

Catalog No. 22000574
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-000-574 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-574 Supplier Poltex Supplier No. PHARMDIVSIG85BL
Add to Cart
Add to Cart

Colored acrylic pharmacy drug shelf divider with wide front face for labelling.

  • Powerful, low-profile magnets embedded in base
  • Comes in Red or Blue
  • 7.75 in wide and 5 in. tall

Specifications

Product Type Divider
Color Blue
Height (Metric) 127 mm
Length (Metric) 197 mm
Width (Metric) 197 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.