Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Blue SMS Sterilization Wrap, 50 gsm
SDP

Catalog No. 17101099
Change view
Click to view available options
Dimensions (L x W):
10.2 x 10.2 cm (4 x 4 in.)
101.6 x 101.6 cm (40 x 40 in.)
114.3 x 114.3 cm (45 x 45 in.)
114.3 x 121.9 cm (45 x 48 in.)
121.9 x 121.9 cm (48 x 48 in.)
137.2 x 137.2 cm (54 x 54 in.)
137.2 x 182.9 cm (54 x 72 in.)
15.2 x 15.2 cm (6 x 6 in.)
152.4 x 152.4 cm (60 x 60 in.)
152.4 x 203.2 cm (60 x 80 in.)
20.3 x 20.3 cm (8 x 8 in.)
22.9 x 22.9 cm (9 x 9 in.)
22.9 x 30.5 cm (9 x 12 in.)
3.8 x 3.8 cm (1.5 x 1.5 in.)
30.5 x 30.5 cm (12 x 12 in.)
38.1 x 38.1 cm (15 x 15 in.)
45.7 x 45.7 cm (18 x 18 in.)
45.7 x 55.9 cm (18 x 22 in.)
5.1 x 5.1 cm (2 x 2 in.)
50.8 x 50.8 cm (20 x 20 in.)
61 x 61 cm (24 x 24 in.)
7.6 x 7.6 cm (3 x 3 in.)
76.2 x 76.2 cm (30 x 30 in.)
91.4 x 91.4 cm (36 x 36 in.)
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-101-099 5.1 x 5.1 cm (2 x 2 in.)
17-101-098 3.8 x 3.8 cm (1.5 x 1.5 in.)
17-101-100 7.6 x 7.6 cm (3 x 3 in.)
17-101-101 10.2 x 10.2 cm (4 x 4 in.)
17-101-102 15.2 x 15.2 cm (6 x 6 in.)
17-101-103 20.3 x 20.3 cm (8 x 8 in.)
17-101-104 22.9 x 22.9 cm (9 x 9 in.)
17-101-105 22.9 x 30.5 cm (9 x 12 in.)
17-101-106 30.5 x 30.5 cm (12 x 12 in.)
17-101-107 38.1 x 38.1 cm (15 x 15 in.)
17-101-108 45.7 x 45.7 cm (18 x 18 in.)
17-101-109 45.7 x 55.9 cm (18 x 22 in.)
17-101-110 50.8 x 50.8 cm (20 x 20 in.)
17-101-111 61 x 61 cm (24 x 24 in.)
17-101-112 76.2 x 76.2 cm (30 x 30 in.)
17-101-113 91.4 x 91.4 cm (36 x 36 in.)
17-101-114 101.6 x 101.6 cm (40 x 40 in.)
17-101-115 114.3 x 114.3 cm (45 x 45 in.)
17-101-116 114.3 x 121.9 cm (45 x 48 in.)
17-101-117 121.9 x 121.9 cm (48 x 48 in.)
17-101-118 137.2 x 137.2 cm (54 x 54 in.)
17-101-119 137.2 x 182.9 cm (54 x 72 in.)
17-101-120 152.4 x 152.4 cm (60 x 60 in.)
17-101-121 152.4 x 203.2 cm (60 x 80 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Catalog No. 17-101-099 Supplier Keystone Cleanroom Products Supplier No. KCRP3000202
Add to Cart
Add to Cart
This item is not returnable. View return policy

SMS sterilization wraps provide a microbial barrier and are ideal for pharmaceutical production applications. They are designed for use in steam, ethylene oxide, and hydrogen peroxide sterilization processes.

  • Manufactured and packaged in a Certified ISO 8 cleanroom
  • Clean - no cellulose
  • Strong, rip and tear resistant 50 gsm material
  • Soft and drape-able fabric
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with Lot Number and Date of Manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color Blue
Disposable Single-use
Material SMS Fabric
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Dimensions (L x W) 5.1 x 5.1 cm (2 x 2 in.)
Length (English) 2 in.
Width (English) 2 in.
Product Type Sterilization Wrap (Heavy-duty)
Length (Metric) 5.1 cm
Width (Metric) 5.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.