Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Blue SMS Sterilization Wraps, 88 gsm
SDP

Catalog No. 17101122
Change view
Click to view available options
Dimensions (L x W):
10.2 x 10.2 cm (4 x 4 in.)
101.6 x 101.6 cm (40 x 40 in.)
114.3 x 114.3 cm (45 x 45 in.)
114.3 x 121.9 cm (45 x 48 in.)
121.9 x 121.9 cm (48 x 48 in.)
137.2 x 137.2 cm (54 x 54 in.)
137.2 x 182.9 cm (54 x 72 in.)
15.2 x 15.2 cm (6 x 6 in.)
152.4 x 152.4 cm (60 x 60 in.)
152.4 x 203.2 cm (60 x 80 in.)
20.3 x 20.3 cm (8 x 8 in.)
22.9 x 22.9 cm (9 x 9 in.)
22.9 x 30.5 cm (9 x 12 in.)
3.8 x 3.8 cm (1.5 x 1.5 in.)
30.5 x 30.5 cm (12 x 12 in.)
38.1 x 38.1 cm (15 x 15 in.)
45.7 x 45.7 cm (18 x 18 in.)
45.7 x 55.9 cm (18 x 22 in.)
50.8 x 50.8 cm (20 x 20 in.)
61 x 61 cm (24 x 24 in.)
7.6 x 7.6 cm (3 x 3 in.)
76.2 cm
76.2 x 76.2 cm (30 x 30 in.)
91.4 x 91.4 cm (36 x 36 in.)
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-101-122 3.8 x 3.8 cm (1.5 x 1.5 in.)
17-101-123 76.2 cm
17-101-124 7.6 x 7.6 cm (3 x 3 in.)
17-101-125 10.2 x 10.2 cm (4 x 4 in.)
17-101-126 15.2 x 15.2 cm (6 x 6 in.)
17-101-127 20.3 x 20.3 cm (8 x 8 in.)
17-101-128 22.9 x 22.9 cm (9 x 9 in.)
17-101-129 22.9 x 30.5 cm (9 x 12 in.)
17-101-130 30.5 x 30.5 cm (12 x 12 in.)
17-101-131 38.1 x 38.1 cm (15 x 15 in.)
17-101-132 45.7 x 45.7 cm (18 x 18 in.)
17-101-133 45.7 x 55.9 cm (18 x 22 in.)
17-101-134 50.8 x 50.8 cm (20 x 20 in.)
17-101-135 61 x 61 cm (24 x 24 in.)
17-101-136 76.2 x 76.2 cm (30 x 30 in.)
17-101-137 91.4 x 91.4 cm (36 x 36 in.)
17-101-138 101.6 x 101.6 cm (40 x 40 in.)
17-101-139 114.3 x 114.3 cm (45 x 45 in.)
17-101-140 114.3 x 121.9 cm (45 x 48 in.)
17-101-141 121.9 x 121.9 cm (48 x 48 in.)
17-101-142 137.2 x 137.2 cm (54 x 54 in.)
17-101-143 137.2 x 182.9 cm (54 x 72 in.)
17-101-144 152.4 x 152.4 cm (60 x 60 in.)
17-101-145 152.4 x 203.2 cm (60 x 80 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Catalog No. 17-101-122 Supplier Keystone Cleanroom Products Supplier No. KCRP60001.5X01.5
Add to Cart
Add to Cart
This item is not returnable. View return policy

SMS sterilization wraps provide a microbial barrier and are ideal for pharmaceutical production applications. They are designed for use in steam, ethylene oxide, and hydrogen peroxide sterilization processes.

  • Manufactured and packaged in a Certified ISO 8 cleanroom
  • Clean - no cellulose
  • Strong, rip and tear resistant 88 gsm material
  • Soft and drape-able fabric
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with Lot Number and Date of Manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color Blue
Disposable Single-use
Material SMS Fabric
Sterility Non-sterile
Latex Free Yes
Moisture Vapor Transmission Rate 5.1 cm
No. per Case 3 in.
No. per Pack 7.6 cm
Outer Packaging 4 in.
Protective Inner Packaging 6 in.
Quantity 15.2 cm
Resistant To 8 in.
Size 20.3 cm
Sterilization Method 22.9 cm
Temperature Range (English) 12 in.
Temperature Range (Metric) 30.5 cm
Thickness (English) 12 in.
Dimensions (L x W) 3.8 x 3.8 cm (1.5 x 1.5 in.)
Length (English) 1.5 cm
Width (English) 1.5 cm
Product Type Sterilization Wrap (Super-duty)
Length (Metric) 3.8 cm
Width (Metric) 3.8 cm
Thickness (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.