Learn More
SI Analytics™ BlueLine Precision Electrode with Liquid Electrolyte
Shop All Yellow Springs Instrument (YSI) ProductsDescription
- Available with or without built-in NTC temperature sensors
- For use with pH measurements in laboratory applications
- Suitable for difficult samples
- Optimum electrolyte flow without clogging by unique platinum wire junction
- Different connection possibilities for a wide variety of pH meters
- High performance membrane glass provides the best possible results
- Easy to clean glass shaft
Specifications
Specifications
| Description | With Temperature Sensor (NTC 30 kΩ) |
| Connector Types | DIN 19262, 4 mm Banana Plug |
| Junction | Platinum Diaphragm |
| Material | Glass |
| pH Range | 0 to 14 |
| Type | Combination Electrode |
| Filling Solution Type | 3 M KCl (Liquid) |
| For Use With (Application) | pH Measurements in Laboratory Applications |
| Internal Reference | Ag/AgCl |
| Membrane | Type A Glass |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.