Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Bluetooth Verification, Probe and Stem Thermometers

Catalog No. 16800572 Shop All H-B Instrument Company Products
Change view
Click to view available options
Product Type:
Probe Thermometer
Stem Thermometer
Verification thermometer
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
16-800-572 Verification thermometer
16-800-570 Stem Thermometer
16-800-571 Probe Thermometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 16-800-572 Supplier H-B Instrument™ Supplier No. B610115000

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bluetooth enables remote monitoring and alerts

Features:

  • Remotely monitor temperature by broadcasting readings to any Apple or Android smartphone or device with Bluetooth 4.0 or better utilizing the free THERMSmart app
  • Monitor critical environments without a physical connection; maximum signal distance is approximately 40 meters
  • Alarm sounds to alert user if temperature falls outside of the set parameters
  • Includes countdown timer function
  • Alarm and timer settings savable for reuse
  • LCD screen for on-unit monitoring
  • App can trigger indicator light for unit identification
  • Indicators include active alarm state and low battery
  • Verification model provides accurate temperature reading without sample contamination by using a glass bead filled bottle (included) which mimics the sample
  • Includes Certificate of Compliance indicating accuracy for 4 temperature points and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions
  • Individually serialized, CE marked and RoHS compliant
  • Batteries included

Specifications

Length (English) Cable 3.3 ft.
Length (English) Probe 6 in.
Length (Metric) Cable 150 mm
Length (Metric) Probe 1 m
Resolution 1°
Product Type Verification thermometer
Description Verification thermometer
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Battery Type 2 x AAA
Accuracy ±1°C (2°F) from 0/40°C (32/104°F); ±2% above 200°C; otherwise ±2°C (4°F)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.