Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ BM300 Series Boom Arm Stereo Zoom Microscope
SDP

Catalog No. BM300MV2 Shop All Laxco Inc Products
Change view
Click to view available options
Magnification Power:
11X to 357X
6.5X to 60X
Resolution:
100μm - 4.2μm
25μm - 4μm
Head Style:
Binocular
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power Resolution Head Style
BM300MV2 11X to 357X 100μm - 4.2μm -
BM300Z32 6.5X to 60X 25μm - 4μm Binocular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. BM300MV2 Supplier Laxco™ Supplier No. BM300MV2

Laxco™ BM300 Series Boom Arm Stereo Zoom Microscope has rugged industrial design that makes it perfect for harshest environment.

Stand

  • 58.4cm (23 in.) of 360° reach
  • 43.1cm (17 in.) of vertical height adjustment
  • Easily move between small and large size samples
  • Focusing mechanism, with smooth ball-bearing rack-and-pinion
  • Sturdy steal construction
  • Counter balanced horizontal pole

Optics

  • Binocular and trinocular (for camera) options
  • Dual diopter adjustments accommodates different eye focal length
  • Broad range in magnification from 6.5 to 60X (optional range 3.5X to 120X)
  • Smooth, continuous parfocal zoom
  • 23mm photo port (trinocular model only)
  • Switch easily between camera and eyepieces (trinocular model only)

Eyepiece

  • 10X super-widefield eyepieces with interpupillary and diopter adjustments to correct for user-specific eyesight

Light Source

  • Infrared filter placed directly in front of bulb reduces IR light rays that produce heat at sample
  • 91.4cm (36 in.) fiber optic light ring lamp cascades 150w of homogenized light down onto large working surface
  • Fan cooled and thermal fuse protected
  • Heat shield, hinged lid allows for easy access to replacing bulb and protection from bulb heat
  • Large neural knob securely locks light guides in place

Digital

  • High-resolution USB 2.0, 3MP Camera
  • Capture, annotate, measure, and draw through Micron software (included)
  • Broadest range in magnification from 11x to 357x
  • Compatibility with Windows 8, 64 bit and older versions Windows

Certifications

Quality Proformance Certification

Specifications

Resolution 100μm - 4.2μm
Magnification Power 11X to 357X
Field of View 54 to 1.68 mm
Zoom Range Ratio: 32:1
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Type Stereo Microscope
For Use With (Application) Geology, Paleontology, Forensic, Marine sciences, Textile, Animal sciences
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.