Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™41 Label Printer with Facility ID Supply Kit

Catalog No. 19104538 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-538 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-538 Supplier Brady™ Supplier No. BMP41KITGI

This facility ID kit features the rugged, easy-to-use BMP™41 Label Printer, versatile indoor/outdoor vinyl label tapes and die cut labels for powder-coated/textured surfaces.

  • Facility managers, plant managers and lean or safety coordinators will want to take a closer look at the BMP™41 Label Printer Facility ID Starter Kit
  • Offering durable, dependable, hassle-free labeling, the BMP™41 Printer is a mid-range solution that can print up to 1 in. wide, 300 die-cut labels/day
  • This kit sets you up with everything you need for instructional warning labels, bar coding, 5S labeling, and general facility ID
  • Includes the Brady360™ 2 year warranty that covers repair parts and labor, one print head replacement, a free loaner printer, a setup session, and more
  • Languages: Danish, Dutch, English (US), Finnish, French (France), German, Italian, Norwegian, Portuguese (Portugal), Spanish (Spain), Swedish

Specifications

Product Type Label Printer Kit
Color Yellow
Display Type Monocolor LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 11.5 in.
Width (English) 6 in.
Width (Metric) 15.2 cm
Height (English) 11.5 in.
Height (Metric) 29.2 cm
Depth (English) 3.5 in.
Depth (Metric) 8.9 cm
Dimensions (L x W x H) 3.5 x 6 x 11.5 in.
Autoclavable Not Autoclavable
Color Capability Monochrome
Description Printer Kit
Display Size 240 x 160 pixels
Format Cartridge
Includes AC Adapter; Brady Printer Drivers CD; Hard Case; M-60-483; MC1-100-595-WT-RD; MC1-1000-595-GN-WT; MC1-1000-595-WT-BK; MC1-1000-595-YL-BK; Product CD; Quick Start Guide; Rechargeable Battery Pack; USB Cable
Languages Danish, Dutch, English (US), Finnish, French (France), German, Italian, Norwegian, Portuguese (Portugal), Spanish (Spain), Swedish
Memory 48 MB
Print Speed 1.3 in./sec.
Software Type Brady Workstation, CodeSoft
Connector Types USB
Certifications/Compliance FCC Part 15 Class A
Quantity Kit
Warranty 2 Years
Power Supply Details 110 to 240 V
Voltage 110/240 V
Keyboard Type QWERTY (US)
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.