Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™50 Series Printable Repositionable Vinyl Cloth Labels

Catalog No. 19108954 Shop All Brady Corporation Products
Change view
Click to view available options
For Use With (Equipment):
BMP41, BMP51, BMP53 printers
BMP51 and BMP53 Printer
Size (English):
0.375 in. x 20 ft.
0.5 x 1 in.
0.75 x 0.5 in.
1 x 0.5 in.
1 x 1.25 in.
1 x 1.9 in.
Includes:
1 (cont.)
100 labels
160 labels
180 labels
220 labels
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Size (English) Includes
19-108-954 BMP51 and BMP53 Printer 1 x 1.9 in. 100 labels
19-155-151 BMP51 and BMP53 Printer 1 x 1.25 in. 160 labels
19-155-149 BMP41, BMP51, BMP53 printers 0.5 x 1 in. 180 labels
19-108-953 BMP41, BMP51, BMP53 printers 0.75 x 0.5 in. 220 labels
19-108-955 BMP41, BMP51, BMP53 printers 1 x 0.5 in. 180 labels
19-124-566 BMP41, BMP51, BMP53 printers 0.375 in. x 20 ft. 1 (cont.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-108-954 Supplier Brady™ Supplier No. M128498

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Designed for use with various BMP™50 series label printers. Brady™ BMP™50 Series Printable Repositionable Vinyl Cloth Labels offer a repositionable adhesive and are intended for use in wire and cable marking, component or equipment identification, barcoding, and other general identification.

  • Adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
  • Stick to any clean, dry surface
  • Specially formulated topcoat for excellent print quality
  • All-in-one cartridge includes label supply and R6200 Series ribbon

Specifications

Certifications/Compliance RoHS, UL
Description BMP51/53 Labelmaker Labels
Adhesive Type Rubber, Repositionable
Color Black, White
Finish Semi-gloss
Format Cartridge
Material Vinyl Cloth (B-498)
Print Technology Thermal Transfer
Display Text None
For Use With (Application) Barcoding, Component ID, Equipment ID, General purpose ID, Wire and cable marking
For Use With (Equipment) BMP51 and BMP53 Printer
Includes 100 labels
Labels per Row 1
Life Span 2 Years
Quantity 1 Ea.
Shape Rectangle
Size (English) 1 x 1.9 in.
Temperature Range (English) -40 to 176°F
Temperature Range (Metric) -40°C to +80°C
Tensile Strength 55 lb./in.
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Dimensions (L x W) 48.26 x 25.40 mm
Length (English) 100 ft.
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 1.9 in.
Height (Metric) 4.83 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.