Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: CleanLift™ Indoor/Outdoor Vinyl

Catalog No. 19155166 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Clear
Black on Orange
Black on White
Black on Yellow
Red on White
White on Blue
White on Green
White on Red
Height (Metric):
609.6 cm
762 cm
Width (Metric):
12.70 mm
38.10 mm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Height (Metric) Width (Metric)
19-155-166 Black on Clear 609.6 cm 38.10 mm
19-155-178 Red on White 762 cm 38.10 mm
19-155-182 White on Green 762 cm 12.70 mm
19-155-173 Black on Yellow 762 cm 12.70 mm
19-155-179 White on Blue 762 cm 12.70 mm
19-155-172 Black on White 762 cm 38.10 mm
19-155-169 Black on Orange 762 cm 38.10 mm
19-155-176 Red on White 762 cm 12.70 mm
19-155-170 Black on White 762 cm 12.70 mm
19-155-181 White on Blue 762 cm 38.10 mm
19-155-175 Black on Yellow 762 cm 38.10 mm
19-155-185 White on Red 762 cm 12.70 mm
19-155-164 Black on Clear 762 cm 12.70 mm
19-155-187 White on Red 762 cm 38.10 mm
19-155-167 Black on Orange 762 cm 12.70 mm
19-155-184 White on Green 762 cm 38.10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 19-155-166 Supplier Brady™ Supplier No. MC1500595CLBK

BMP™51/BMP™53 Cartridges: CleanLift™ Vinyl labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

BMP™51/BMP™53 Cartridges: CleanLift™ Vinyl labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • All-in-one cartridge includes ribbon and label supply

Specifications

Color Black on Clear
For Use With (Equipment) BBP31 Sign and Label Printer, GlobalMark Industrial Label Maker, MiniMark Industrial Label Printer, PowerMark Sign and Label Printer, Labelizer Plus Sign and Label Maker
Material Vinyl
Length (English) 20 ft.
Width (English) 1.5 in.
Width (Metric) 38.10 mm
Height (Metric) 609.6 cm
Thickness (English) 0.004 in.
Adhesive Type Permanent
Sterility Non-sterile
Finish Gloss
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Certifications/Compliance ASTM D 523, PSTC-133, RoHS
For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.