Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: ToughBond Series Polyester

Catalog No. 19155106 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 0.5 in.
0.5 x 25 in. (W x H)
2 x 0.5 in. (W x H)
Material:
Polyester (B-422)
Polyester (B-483)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-155-106 0.5 x 25 in. (W x H) Polyester (B-422)
19-155-105 0.5 x 0.5 in. Polyester (B-422)
19-155-130 2 x 0.5 in. (W x H) Polyester (B-483)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-155-106 Supplier Brady™ Supplier No. MC500422

With permanent acrylic adhesive for rough surface applications

  • Color: Black on white
  • Material: Permanent Polyester
  • Printer Compatibility: BMP51, BMP53
  • Surface: Powder Coated, Smooth, Textured/Rough
  • Application(s): Asset Tracking, Barcoding, Component ID, Equipment ID, General Purpose ID, Panel ID, Rating Plates, Voice/Data ID

Specifications

Color White
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Polyester (B-422)
Width (English) 0.5 in.
Length (Metric) 7.62 m
Width (Metric) 12.70 mm
Height (English) 25 in.
Height (Metric) 63.5 cm
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 0.5 x 25 in. (W x H)
Adhesive Type Permanent
Description BMP41/BMP51/BMP53 Labelmaker Labels
Finish Gloss
Tensile Strength 45 lb./in.
Temperature Range (Metric) -40°C to +100°C
Certifications/Compliance CSA, RoHS, UL
For Use With (Application) Electronic PCB and component identification, Bar code label, rating plates and solar panel identification
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.