Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51 Label Maker

Catalog No. 19140388 Shop All Brady Corporation Products
Click to view available options
Includes:
BMP™51 printer, USB cable, hardcase, quick start guide, AC adapter/battery charger and Li-ion battery pack and MC-1500-595-WT-BK label cartridge, built-in cutter
BMP™51 printer, USB cable, hardcase, quick start guide, AC adapter/battery charger, Li-Ion battery pack and M-156-492, M-81-488, M-120-492, M-103-498, MC-1500-595-WT-BK label cartridge, built-in cutters
BMP™51 printer, USB cable, hardcase, quick start guide, product/driver CD, AC adapter/battery charger and MC-1500-595-WT-BK label cartridge, built-in cutter

Catalog No. 19-140-388

Supplier: Brady™ BMP51

Offers a large display screen, built-in labeling apps and create labels without being tethered to a computer or other device

  • Print labels up to 1.5 in. wide
  • 300 dpi print head
  • 1 in. per second print speed (more than 2x as fast as the IDXPERT printer!)
  • Large, graphical display having backlight with on-screen indicators for parts, remaining material, battery and more
  • Material recognition and automatic label formatting
  • Durable built-in cutter that retains the label after it's cut till it is required
  • Built-in Bluetooth™ or optional Wi-Fi card for wireless printing from a network

Hassle-Free Printer Cartridges:

  • Ribbon and label materials in ONE cartridge
  • Removal or installation of ribbon and material in one easy step
  • 'No jam' technology for Top-loading cartridge easily snaps into place
  • Max Roll Length: 25 ft.
  • Connectivity options: USB, Bluetooth and optional Ethernet, WiFi
  • Keyboard: Qwerty
  • PC Connectivity: Optional
  • Power Supply: AC Power (included), 8 AA's (not included), Lithium Ion Battery (not included) [Not applicable for the starter kit]
  • Print Resolution: 300 dpi
  • With Multi-Line Print and print rotation
  • Single Color Printing
  • With continuous and die cut labels
  • Serialization and stand alone printing

Specifications

Product Type Printer
Color Blue
Display Type Backlit LCD
For Use With (Equipment) Brady Labels
Material Plastic
Width (English) 14.57 in.
Includes BMP™51 printer, USB cable, hardcase, quick start guide, AC adapter/battery charger and Li-ion battery pack and MC-1500-595-WT-BK label cartridge, built-in cutter
Resolution 300 dpi
Weight (English) 3.18 lb.
Weight (Metric) 1.44 kg
For Use With (Application) Audio/Visual labeling, Data communications Labeling, Electrical labeling, Facility, Safety and maintenance identification, Laboratory identification, Product identification
Quantity 1 Ea.
Warranty 1 Year
Power Supply Details AC power, Li-ion battery
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.