Learn More
Description
- You can carry the BMP™51 Label Maker throughout your facility to quickly and easily make labels on the go
- Prints on a variety of continuous and die-cut materials up to 1.5 in. wide that come in hassle-free, top-loading media cartridges
- Features a 300 dpi print head, a built-in cutter, and a print speed of 1 inch/second
- Offers three power options: AC Power (included), rechargeable Lithium Ion Battery (included), or 8 AAs (not included)
Specifications
Specifications
| Product Type | Printer Kit |
| Color | Blue |
| Display Type | None |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Thermal Transfer |
| Length (English) | 10.3 in. |
| Width (English) | 6 in. |
| Width (Metric) | 508 mm |
| Depth (English) | 3.6 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.