Learn More
Brady™ BMP™61 Label Printer and Brady Workstation PWID Software Suite Kit
Shop All Brady Corporation ProductsDescription
- Handheld BMP™61 Label Printer for creating multi-line labels to identify wires, panels, circuit boards and other industrial items
- Easily import and export label files, lists and graphics
- QWERTY keyboard contains letters A to Z, numbers 0 to 9, and backlit LCD graphics display for easier labeling even in low-lit areas
- Brady Workstation Product and Wire ID Software Suite makes creating product identification and wire marking labels fast and efficient
Specifications
Specifications
| Print Technology | Thermal Transfer |
| Dimensions (L x W x H) | 4.19 x 4.22 x 12.93 in. |
| Color Capability | Monochrome |
| Display Size | 320 x 240 pixels |
| Includes | (1) AC Adapter/Battery Charger (M-AC-143110); (1) BMP™61 Printer (BMP61); (1) Brady Workstation PWID Suite; (1) Glossy White Polyester Asset and Equipment Tracking Labels (PTL-19-423); (1) Halogen Free Printer Ribbon (M61-R6010); (1) Hard Case (BMP-HC-1); (1) NiMH Rechargeable Battery (BMP41-BATT); (1) Power Cord; (1) Printed Quick Start Guide and Driver USB; (1) Product USB; (1) USB Cord; (1) Utility Strap (BMP-STRAP-1) |
| Languages | Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Norwegian, Polish, Portuguese (Portugal), Slovak, Slovenian, Spanish (Spain), Swedish, Turkish |
| Memory | 256 MB Flash, 512 MB RAM |
| Print Speed | 1.33 in./sec. |
| Resolution | 320 x 240 |
| Software Type | Brady™ Workstation; Brady™ Workstation Mobile Apps |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.