Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™61 Label Printer with Wi-Fi and Brady Workstation PWID Software Suite Kit

Catalog No. 19129539 Shop All Brady Corporation Products
Change view
Click to view available options
:
Dimensions (L x W x H): 4.19 x 4.22 x 12.93 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-129-539 Dimensions (L x W x H): 4.19 x 4.22 x 12.93 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-539 Supplier Brady™ Supplier No. BMP61WAMBWSPWID

Get the ultimate labeling solution wherever you go. With this BMP™61 portable printer and Brady Workstation software kit, you can create and print labels in the office and out in the field.

  • Handheld BMP™61 Label Printer with Wi-Fi for creating multi-line labels to identify wires, panels, circuit boards and other industrial items
  • Easily import and export label files, lists and graphics
  • QWERTY keyboard contains letters A to Z, numbers 0 to 9, and backlit LCD graphics display for easier labeling even in low-lit areas
  • Brady Workstation Product and Wire ID Software Suite makes creating product identification and wire marking labels fast and efficient

Specifications

Print Technology Thermal Transfer
Dimensions (L x W x H) 4.19 x 4.22 x 12.93 in.
Color Capability Monochrome
Display Size 320 x 240 pixels
Includes (1) AC Adapter/Battery Charger (M-AC-143110); (1) BMP™61-W WIFI Printer (BMP61); (1) Brady Workstation PWID Suite; (1) Glossy White Polyester Asset and Equipment Tracking Labels (PTL-19-423); (1) Halogen Free Printer Ribbon (M61-R6010); (1) Hard Case (BMP-HC-1); (1) NiMH Rechargeable Battery (BMP41-BATT); (1) Power Cord; (1) Printed Quick Start Guide and Driver USB; (1) Product USB; (1) USB Cord; (1) Utility Strap (BMP-STRAP-1)
Languages Bulgarian, English (US), Romanian, Russian
Memory 256 MB Flash, 512 MB RAM
Print Speed 1.33 in./sec.
Resolution 320 x 240
Software Type Brady™ Workstation; Brady™ Workstation Mobile Apps
Connector Types USB; USB 2.0; USB Host; Wi-Fi
Operating System Stand-Alone and PC Connect
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Data and Telecommunications labeling, Facility identification, Laboratory labeling, Safety identification, Wire and Cable labeling
Warranty 2 Years
Voltage 110 to 240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.