Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™61 M611 Rotating Self-laminating Vinyl Wire Labels

Catalog No. 19129531 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.5 x 2.45 in. (W x H)
0.5 x 3.85 in. (W x H)
1 x 1.7 (W x H)
1 x 2.45 in. (W x H)
1 x 3.85 in. (W x H)
1 x 4.375 in. (W x H)
1.5 x 4.375 in. (W x H)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-129-531 1 x 2.45 in. (W x H)
19-129-529 0.5 x 2.45 in. (W x H)
19-129-530 0.5 x 3.85 in. (W x H)
19-129-532 1 x 3.85 in. (W x H)
19-129-533 1 x 4.375 in. (W x H)
19-129-534 1 x 1.7 (W x H)
19-129-535 1.5 x 4.375 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-129-531 Supplier Brady™ Supplier No. M61RO203427

Identify your wires from any angle with B-427 Rotating Vinyl Wire Labels. Simply print your labels and then peel, fold, and wrap – they’ll rotate freely for easy ID on even closed network connections.

  • Rotates so you can identify your labels from any angle
  • Simply wrap and apply – there is no adhesive residue or label parts to cling to your wires
  • Spins freely without anchors so these labels won't damage your Cat 5/6 and fiber optic cables

Specifications

Certifications/Compliance ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Adhesive Type Permanent
Color White/Translucent
Finish Matte
Material Self-laminating Vinyl
For Use With (Application) Data and Telecommunications labeling, Wire and Cable labeling
For Use With (Equipment) BMP™61 Labeling System; BradyPrinter™ M611
Includes Overlaminate Included
Labels per Row 1
Quantity 75/Pk.
Shape Rectangle
Size (English) 1 x 2.45 in. (W x H)
Temperature Range (English) -94°F to +158°F
Wire Gauge 12 to 10 AWG
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.