Learn More
Description
- Rotates so you can identify your labels from any angle
- Simply wrap and apply – there is no adhesive residue or label parts to cling to your wires
- Spins freely without anchors so these labels won't damage your Cat 5/6 and fiber optic cables
Specifications
Specifications
| Certifications/Compliance | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
| Adhesive Type | Permanent |
| Color | White/Translucent |
| Finish | Matte |
| Material | Self-laminating Vinyl |
| For Use With (Application) | Data and Telecommunications labeling, Wire and Cable labeling |
| For Use With (Equipment) | BMP™61 Labeling System; BradyPrinter™ M611 |
| Includes | Overlaminate Included |
| Labels per Row | 1 |
| Quantity | 100/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.