Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™71 Label Printer and Brady Workstation SFID Software Suite Kit

Catalog No. 19129540 Shop All Brady Corporation Products
Change view
Click to view available options
:
Dimensions (L x W x H): 4.6 x 9.5 x 13 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-129-540 Dimensions (L x W x H): 4.6 x 9.5 x 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-540 Supplier Brady™ Supplier No. BMP71AMBWSSFID

BMP™71 Label Printer and Brady Workstation Software Kit is ideal for versatile on-the-job label printing.

  • The BMP™71 desktop and portable printer is for creating multi-line signs and labels to identify wires, circuit boards and other industrial items
  • Easily import and export generated label files, lists and graphics to the printer through USB 2.0 port and a USB flash drive
  • Versatile – prints on more than 1,000 label parts and has a convenient carrying handle
  • Brady Workstation Safety and Facility ID Software Suite makes it easy to create custom signs, labels and pipe markers

Specifications

Print Technology Thermal Transfer
Dimensions (L x W x H) 4.6 x 9.5 x 13 in.
Color Capability Monochrome
Display Size 320 x 240 pixels
Includes (1) AC Adapter/Battery Charger (M-AC-143110); (1) BMP™71 Printer (BMP71), Brady WorkStation SFID Suite; (1) Glossy White Polyester Asset and Equipment Tracking Labels (M71-31-423); (1) Halogen Free Printer Ribbon (M71-R6000); (1) Hard Case (M71-HC); (1) Media Adapter (M71-ADAPT-BK); (1) Quickstart Guide; (1) Rechargeable Battery (M71-BATT); (1) USB Cable (M-USB-103788); (1) User Guide/Drivers CD
Languages Bulgarian, Czech, Danish, Dutch, English (US), Finnish, French (France), German, Hungarian, Italian, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish
Memory 200 MB
Print Speed 1.5 in./sec.
Resolution 320 x 240
Software Type Brady™ Workstation
Connector Types USB
Operating System Stand-Alone and PC Connect
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Data and Telecommunications labeling, Facility identification, Laboratory labeling, Safety identification, Wire and Cable labeling
Warranty 2 Years
Voltage 110 to 240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.