Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™71 Series Defender™ Tamper Resistant Vinyl Labels - White

Catalog No. 19109126 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
1.9 x 3 in.
1 x 1.5 in.
1 x 2 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-126 1 x 1.5 in.
19-109-067 0.5 x 1 in.
19-109-074 1 x 2 in.
19-109-134 1.9 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-109-126 Supplier Brady™ Supplier No. M7131351

Tamper-Resistant Vinyl (B-351) is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.

  • High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
  • Use caution when removing from liner as material is fragile
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -40 to 180° F (-40 to 82° C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000; ASTM D 2979; ASTM G 155
Description Label
Adhesive Type Permanent Acrylic
Color White
Format Roll
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BMP™71 Label Printer
Labels per Row 1
Languages No Text
Quantity 250/Roll
Shape Rectangle
Size (English) 1.5 x 1 in. (W x H)
Dimensions (L x W) 1 x 1.5 in.
Length (English) Printable Area 1.5 in.
Width (English) 1.5 in.
Width (Metric) 80.01 mm
Width (English) Printable Area 1.5 in.
Height (English) 1 in.
Height (English) Printable Area 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.